MCR Safety™ Smooth Finish PVC Dipped Gloves

Manufacturer: MCR SAFETY COMPANY 6200

 View more versions of this product

Catalog No. 19-058765

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.4 x 16.9 in. (26.4 x 43cm)
    Exterior Finish Smooth
    Glove Cuff Style Gauntlet
    For Use With (Application) agriculture, battery maintenance, chemical processing, fisheries, general maintenance, mild chemical protection, Oil and Gas industry
    Length (English) 10.4 in.
    Length (Metric) 26.4cm
    Lining Interlock
    Material PVC
    Size Large
    Width (English) 16.9 in.
    Width (Metric) 43cm
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit