MCR Safety™ Squall PVC Rainwear

Manufacturer: MCR SAFETY COMPANY O70JX2

 View more versions of this product

Catalog No. 19-818-143

  Check Availability
Add to Cart

    Specifications

    Includes Detachable hood
    Length (Metric) 83.8cm
    Material PVC
    For Use With (Application) Excellent for plant turnarounds and great choice for clean ups, day labor, general maintenance and dirty jobs
    Collar Type Round
    Size (Metric) Chest 152.4cm
    Thickness 0.2mm
    Closure Type Snap storm fly
    Color Yellow
    Length (English) 33 in.
    Seam Type Welded
    Size 2X-Large
    Size (English) Chest 60 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit