Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Stowaway Value Rainwear
Click to view available options
Jacket; Medium
Description
- Ventilated back
- Underarm air holes
- Two layers of PVC laminated together
100C Model — Jacket
- Detachable drawstring hood
- 49 in. chest
- 0.25mm 2-ply yellow over silver PVC
- Welded seams
- Black plastic snap storm fly front
- Snap at wrist
- No pocket
- Raglan sleeve
- 52 in. chest
- 0.25mm 2-ply yellow over silver PVC
- Welded seams
- Black plastic snap storm fly front
- Snap at wrist
- No pocket
- Raglan sleeve
- Jacket with attached hood
- Cape vented back and underarm air vents
- Elastic waist pants
- 52 in. chest
- 0.25mm 2-ply yellow over silver PVC
- Welded seams
- Black plastic snap storm fly front
- Snap at wrist
- No pocket
- Raglan sleeve
Specifications
Color | Yellow |
Hood Type | Detached |
Material | PVC |
Size | Medium |
Height (English) Hood | 14 in. |
Height (Metric) Hood | 35.5cm |
Size (English) Chest | 52 in. |
Size (Metric) Chest | 132cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction