Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Regular Weight String Knit White Polyester Gloves
Click to view available options
Large
Description
- 7 Gauge Regular Weight White
- 100% Polyester Material
- Made with FDA accepted materials
- Reversible pattern
Specifications
Construction | String Knit |
Description | Regular Weight |
Color | White |
Hand | Ambidextrous |
Material | Polyester |
Product Type | String Knit Gloves |
Size | Large |
Style | Reversible |
Glove Cuff Color | White |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction