Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety NXG™ 9680 Cut-Resistant Work Gloves, Latex Coating
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
8.7 in.
9.5 in.
10 in.
10.6 in.
Length (Metric):
22 cm
24 cm
25.4 cm
26.9 cm
Description
- White and blue cotton/polyester blend shell - 10 gauge
- Latex dip on the palm and fingertips to enhance gripping power
- For applications that require dexterity and comfort
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Blue, White |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Polycotton |
Product Type | Cut-resistant Gloves |
Size | Medium |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction