Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Three-Piece Rainsuit
$25.75
Specifications
Color | Orange |
---|---|
Material | Polyester/PVC |
Hood Type | Detached |
No. of Pockets | 2.0 |
Size (English) Cuff | 10.5 in. |
Catalog Number | Mfr. No. | Size | Height (English) Hood | Size (English) Chest | Size (English) Waist | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Height (English) Hood | Size (English) Chest | Size (English) Waist | Price | Quantity & Availability | ||
19-181-192
|
MCR Safety
2013X2 |
2X-Large | 15 in. | 60 in. | 52 in. |
Each for $25.75
|
|
19-181-191
|
MCR Safety
2013L |
Large | 14.5 in. | 54 in. | 48 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
The jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. Bib pants feature a fly front with snap and take up snaps at the waist and ankles. Come back to the Classics for your protective wear needs.- 13 gauge salt and pepper DSM Certified Dyneema™ shell
- Gray PU coated palm and fingertips
- CE 4341
- Cool and comfortable
Specifications
Orange | |
Detached | |
10.5 in. |
Polyester/PVC | |
2.0 | |
26.6cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title