MCR Safety™ Wizard PVC/Nylon Rainwear: Rain Coats

Resists tears and snags—perfect for industrial applications

Manufacturer: MCR SAFETY COMPANY X300CL

 View more versions of this product

Catalog No. 19-060454

  Check Availability
Add to Cart

    Specifications

    Includes Detachable hood, OXY logo
    Length (Metric) 124.4cm
    Length (English) 49 in.
    Material PVC, Nylon, PVC
    Seam Type Welded
    No. of Pockets 2.0
    Size Large
    Certifications/Compliance ASTM D6413
    For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
    Collar Type Round
    Size (English) Chest 54 in.
    Size (Metric) Chest 137.1cm
    Thickness 0.28mm
    Back Style Cape ventilated
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit