MCR Safety™ Wizard PVC/Nylon Rainwear: Rain Coats

Resists tears and snags—perfect for industrial applications

Manufacturer: MCR SAFETY COMPANY 300CX3

 View all options for this product

Catalog No. 19-818-195

  Check Availability
Add to Cart


    Certifications/Compliance ASTM D6413
    Collar Type Round
    Back Style Cape ventilated
    Color Yellow
    Construction 1-piece
    Includes Detachable hood
    Length (Metric) 124.4cm
    Length (English) 49 in.
    Material PVC, Nylon, PVC
    Seam Type Welded
    No. of Pockets 2.0
    Size 3X-Large
    For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
    Size (English) Chest 63 in.
    Size (Metric) Chest 160cm
    Thickness 0.28mm

    • Double-coated PVC over 210 denier nylon scrim material
    • Rip-stop material provides excellent resistance to snags and tears
    • Protects against most chemicals, oils and acids
    • Features welded seams
    • 0.28mm PVC/Nylon/PVC construction
    • Snap-storm-fly front with take-up snaps on wrists
    • Snap-on, detachable drawstring hood
    • Two patch pockets with flap and closure
    • Raglan sleeves with underarm air vents

    For applications like trucking, fertilizer plants, sanitation workers and paper mills

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit