MCR Safety™ Wizard PVC/Nylon Rainwear: Three-Piece Suit

Resists tears and snags—perfect for industrial applications

Manufacturer: MCR SAFETY COMPANY 3003X2

 View more versions of this product

Catalog No. 19-063751

  Check Availability
Add to Cart

    Specifications

    Length (Metric) Jacket 83.8cm
    Collar Type Round
    Size (Metric) Chest 152.4cm
    Thickness 0.28mm
    Closure Type Snap fly
    Waist Style Snap
    Material PVC, Nylon, PVC
    Seam Type Welded
    Size 2X-Large
    Size (English) Waist 52 in.
    Certifications/Compliance ASTM D6413
    For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
    Length (English) Jacket 33 in.
    Size (English) Chest 60 in.
    Length (English) Inseam 30.5 in.
    Length (Metric) Inseam 77.4cm
    Color Yellow
    Construction 3-piece

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit