MCR Safety™ Wizard PVC/Nylon Rainwear: Three-Piece Suit

Resists tears and snags—perfect for industrial applications

Manufacturer: MCR SAFETY COMPANY 3003X3

 View all options for this product

Catalog No. 19-022-420

  Check Availability
Add to Cart


    Certifications/Compliance ASTM D6413
    Collar Type Round
    Closure Type Snap fly
    Color Yellow
    Construction 3-piece
    Material PVC, Nylon, PVC
    Seam Type Welded
    Size 3X-Large
    Size (English) Waist 54 in.
    For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
    Length (English) Jacket 34 in.
    Length (Metric) Jacket 86.3cm
    Size (English) Chest 63 in.
    Size (Metric) Chest 160cm
    Thickness 0.28mm
    Waist Style Snap
    Length (English) Inseam 31.5 in.
    Length (Metric) Inseam 80cm

    • Double-coated PVC over 210 denier nylon scrim material
    • Rip-stop material provides excellent resistance to snags and tears
    • Protects against most chemicals, oils and acids
    • Features welded seams
    • 0.28mm PVC/Nylon/PVC construction
    Three-Piece Suit includes:
    • Bib-style overall with snap-fly front, take-up snaps on wrist and ankle, reinforced crotch and adjustable suspenders
    • Jacket with snap-storm-fly front and take-up snaps on wrists, four snaps to attach hood, raglan sleeves and a plain back
    • Hood with polypropylene drawstring
    • Each component available separately

    For applications like trucking, fertilizer plants, sanitation workers and paper mills

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit