MCR Safety™ Zodiac™ Rain Gear

Manufacturer: MCR SAFETY COMPANY O503M

 View more versions of this product

Catalog No. 18-774B

  Check Availability
Add to Cart

    Specifications

    Closure Type Snap front
    Disposable Yes
    Height (English) Hood 14 in.
    Hood Type Detached
    Includes 4-snap front closure, two flap pockets, underarm air vents, raglan sleeves and take up snap at each wrist, four collar snap secure detachable drawstring hood
    Length (English) 30 in.
    Length (Metric) 76.2cm
    No. of Pockets 2.0
    Seam Type Welded
    Size (English) Chest 52 in.
    Size (Metric) Chest 132cm
    Weight (English) 0.59 lb.
    Weight (Metric) 0.26kg
    Color Yellow
    Material PVC
    Size Medium
    Thickness 3.93mil
    Height (Metric) Hood 35.5cm
    For Use With (Application) Light splash protection

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit