Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ FastFit™ Red Mechanics Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- TrekDry™ material is form-fitting to keep working hands cool and comfortable
- High-dexterity synthetic leather infused with touchscreen technology
- Stretch-elastic cuffs create a secure fit
- Reinforced thumb and index finger provide additional durability
- Anatomically designed two-piece palm design prevents material bunching
- Pinched fingertip construction improves fingertip strength and durability
- Machine washable
Specifications
Back Material | TrekDry™ |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Red |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
For Use With (Application) | Maintenance Repairs, Equipment Operation, and DIY Home Improvement |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction