Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Fabric Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Fisherbrand Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Description
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric
Specifications
Standard | |
Nylon Reinforced Fiberglass | |
136 kg | |
18 in. | |
Yes | |
Round tube chrome foot ring with internal lock | |
General Seating Chair | |
High Bench Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
No | |
No | |
25 to 34.5 in. |
Yes (Pneumatic) | |
300 lb. | |
Black | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Polyurethane foam cushioning covered with 100% olefin heavy duty fabric | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
2.5 in. | |
37 lb. | |
25 in. | |
Yes | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title