Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Co-Wrap Self-Adhering Wrap
For use over hair or delicate skin.
Specifications
Product Type | Bandage Wrap |
---|---|
Sterility | Non-sterile |
Quantity | 1 Ea. |
For Use With (Application) | use over hair or delicate skin |
Adhesive | Self Adhesive |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
19-090-575
|
Medique
63601 |
2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-090-751
|
Medique
64701 |
3 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Lightweight and cool
Specifications
Bandage Wrap | |
1 Ea. | |
Self Adhesive | |
Roll |
Non-sterile | |
use over hair or delicate skin | |
Yes | |
Co-wrap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title