Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Non-Sterile Conforming Gauze
Helps secure dressings and splint and provides compression and support.
$33.15 - $75.00
Specifications
Product Type | Conforming Roller Gauze |
---|---|
Sterility | Non-sterile |
For Use With (Application) | Secures Dressings And Splint And Provides Compression And Support |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-090-744
|
Medique
69932 |
4.1 yd. x 2 in. (3.75 m x 5.1 cm) |
Pack of 12 for $75.00
Case of 8 PK for $600.00
|
|
|||||
19-090-746
|
Medique
68732 |
4.1 yd. x 3 in.(3.75 m x 7.6 cm) |
Pack of 12 for $33.15
Case of 8 PK for $225.50
|
|
|||||
19-090-748
|
Medique
67632 |
4.1 yd. x 4 in. (3.75 m x 10.1 cm) |
Pack of 12 for $62.00
Case of 8 PK for $394.00
|
|
|||||
Description
- Non-sterile
- Roller gauze
Specifications
Conforming Roller Gauze | |
Non-sterile | |
Secures Dressings And Splint And Provides Compression And Support |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title