Medical Action™ High-Density Institutional Trash Can Liners

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

Manufacturer: American Precision Plastics HCL303710

 View all options for this product

Catalog No. 14-828-178


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material HDPE
    Length (Metric) 76.2cm
    Length (English) 30 in.
    Width (Metric) 93.9cm
    Width (English) 37 in.
    Capacity (Metric) 75 to 113L
    Capacity (English) 20 to 30 gal.
    Color Clear
    Guage (English) 10mic
    For Use With (Application) Hospitals, elder care centers and other institutional settings
    Dimensions (L x W) 30 x 37 in. (76.2 x 93.9cm)
    Product Type Waste Disposal Bag

    • Made from HDPE (high density) film
    • No printing on the bags
    • Packaged in a flat box dispenser

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit