Medical Action™ High-Density Institutional Trash Can Liners

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

Manufacturer: American Precision Plastics HWT304314

 View more versions of this product

Catalog No. 14-828-191

  Check Availability
Add to Cart

    Specifications

    Product Type Waste Disposal Bag
    Capacity (English) 25 to 30 gal.
    Color White
    Guage (English) 14mic
    For Use With (Application) Hospitals, elder care centers and other institutional settings
    Capacity 25 to 30 gal., 94 to 113L
    Dimensions (L x W) 30 x 43 in. (76.2 x 109.2cm)
    Material HDPE
    Length (Metric) 76.2cm
    Length (English) 30 in.
    Width (Metric) 109.2cm
    Width (English) 43 in.
    Capacity (Metric) 94 to 113L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit