Medical Action™ High-Density Institutional Trash Can Liners Available on GSA/VA Contract for Federal Government customers only.

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

Manufacturer: American Precision Plastics HBF24246

 View more versions of this product

Catalog No. 14-828-168

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 24 x 24 in. (60.96 x 60.9cm)
    For Use With (Application) Hospitals, elder care centers and other institutional settings
    Length (English) 24 in.
    Product Type Waste Disposal Bag
    Thickness (English) 6mic
    Width (English) 24 in.
    Capacity (English) 8 to 10 gal.
    Capacity (Metric) 30.2 to 37L
    Color Buff
    Length (Metric) 60.96cm
    Material HDPE (High-density Polyethylene)
    Width (Metric) 60.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit