Medical Action™ High-Density Institutional Trash Can Liners

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

Manufacturer: American Precision Plastics HBF334011

 View more versions of this product

Catalog No. 14-828-170

  Check Availability
Add to Cart

    Specifications

    Product Type Waste Disposal Bag
    Capacity (English) 33 gal.
    Guage (English) 11mic
    For Use With (Application) Hospitals, elder care centers and other institutional settings
    Capacity 33 gal., 124L
    Dimensions (L x W) 33 x 40 in. (83.8 x 101.6cm)
    Length (Metric) 83.8cm
    Width (Metric) 101.6cm
    Capacity (Metric) 124L
    Color Buff
    Material HDPE
    Length (English) 33 in.
    Width (English) 40 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit