Medical Action™ Low-Density Institutional Trash Can Liners

Variety of sizes, thicknesses and colors for waste disposal needs

Manufacturer: American Precision Plastics R4646

 View more versions of this product

Catalog No. 14-828-214

  Check Availability
Add to Cart

    Specifications

    Product Type Waste Disposal Bag
    Capacity (English) 33 gal.
    Color Clear
    Guage (English) 0.65mil
    For Use With (Application) For waste disposal
    Height (Metric) 83.8cm
    Height (English) 33 in.
    Capacity 33 gal., 124L
    Material LLDPE
    Width (Metric) 99cm
    Width (English) 39 in.
    Capacity (Metric) 124L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit