Medical Action™ Low-Density Institutional Trash Can Liners

Variety of sizes, thicknesses and colors for waste disposal needs

Manufacturer: American Precision Plastics R4662

 View more versions of this product

Catalog No. 14-828-218

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Trash Bag, Coreless Roll
    Capacity (English) 40 to 45 gal.
    Disposable Yes
    For Use With (Application) For waste disposal
    Height (Metric) 101.6cm
    Height (English) 40 in.
    Capacity 40 to 45 gal., 151 to 170L
    Dimensions (L x W) 101.6 x 116.8cm (40 x 46 in.)
    Material LLDPE
    Width (Metric) 116.8cm
    Color Brown
    Guage (English) 0.6mil
    Width (English) 46 in.
    Capacity (Metric) 151 to 170L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit