Medical Action™ Low-Density Institutional Trash Can Liners

Variety of sizes, thicknesses and colors for waste disposal needs

Manufacturer: American Precision Plastics 642

 View more versions of this product

Catalog No. 14-828-141

  Check Availability
Add to Cart

    Specifications

    Product Type Institutional Trash Can Liner
    Capacity (English) 44 gal.
    Guage (English) 1.5mil
    Height (Metric) 96.5cm
    Capacity 44 gal., 166L
    Width (Metric) 114.3cm
    Width (English) 45 in.
    Color Clear
    For Use With (Application) For waste disposal
    Height (English) 38 in.
    Material LLDPE
    Capacity (Metric) 166L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit