Medical Action Sharps Container, Stackable Available on GSA/VA Contract for Federal Government customers only.

Transparent tops for visual identification of fill level

Manufacturer: American Precision Plastics 8705

 View more versions of this product

Catalog No. 14-827-44

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Height (English) 14 in.
    Height (Metric) 35.6cm
    Capacity (English) 8 gal.
    Material Polypropylene (PP)
    Closure Color Transparent
    Depth (English) 14 in.
    Length (English) 14 in.
    Length (Metric) 35.6cm
    Capacity (Metric) 30.3L
    Stackable Yes
    Width (English) 14 in.
    Width (Metric) 35.6cm
    Color Red
    Certifications/Compliance Meets industry standards for puncture resistance
    Closure Type Lockable
    Capacity 8 gal., 30.3L
    Dimensions (L x W x H) 14 x 14 x 14 in. (35.6 x 35.6 x 35.6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit