Medical Action Sharps Container, Stackable Available on GSA/VA Contract for Federal Government customers only.

Transparent tops for visual identification of fill level

Manufacturer: American Precision Plastics 8702

 View more versions of this product

Catalog No. 22-023823

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Height (English) 7 in.
    Height (Metric) 17.8cm
    Capacity (English) 1 qt.
    Material Polypropylene (PP)
    Closure Color Transparent
    Length (English) 3.5 in.
    Length (Metric) 34.3cm
    Capacity (Metric) 0.9L
    Stackable Yes
    Width (English) 3.5 in.
    Width (Metric) 34.3cm
    Color Red
    Capacity 1 qt., 0.9L
    Dimensions (L x W x H) 3.5 x 3.5 x 7 in. (34.3 x 34.3 x 17.8cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit