Medical Action™ Stainless-Steel Graduates

Graduated inside in oz. and mL

Manufacturer: American Precision Plastics 95640

 View more versions of this product

Catalog No. 11-420-10C

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (English) 6.87 in.
    Diameter (Metric) 17.44cm
    Product Type Pharmaceutical Graduates
    Height (English) 5.5 in.
    Height (Metric) 13.97cm
    Capacity (English) 64 oz.
    Material Stainless Steel
    Capacity (Metric) 1892.70mL
    Certifications/Compliance NSA
    Capacity 64 oz., 1892.70mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit