Medical Wire M40-A Compliant Sigma-Virocult™ Viral Collection and Transport System

Virus specimen transport for molecular and culture techniques

Manufacturer: ADVANTAGE BUNDLING SP LLC MW950SENT

 View more versions of this product

Catalog No. 23-691-012

  Check Availability
Add to Cart

    Specifications

    Product Type Sigma-Virocult Tube with 2mL Liquid, Minitip Swab
    Closure Color Green
    Shelf Life 1 Year(s)
    Certifications/Compliance CLSI M40-A
    For Use With (Application) Nasopharyngeal, pediatric and urogenital
    Length (English) 5.9 in.
    Length (Metric) 15cm
    Quantity 125 Pack
    Shaft Standard or ENT/urethral
    Swab Configuration Minitip flocked
    Storage Requirements Refrigerated

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit