Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medikoff™ Cough Drops
For relief from throat irritation and coughs and to clear nasal passages.
$13.52 - $109.20
Specifications
Product Type | Cough Drops |
---|---|
Color | Red |
Flavor | Cherry |
For Use With (Application) | For relief from throat irritation and coughs and to clear nasal passages |
Inactive Ingredients | Cherry flavor, corn syrup, eucalyptus oil, FD&C red #40, sucrose |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-767
|
Medique
05022 |
75 Drops |
Each for $13.52
Case of 24 EA for $297.00
|
|
|||||
19-090-766
|
Medique
05060 |
600 Drops/Jar |
Each for $109.20
Case of 2 EA for $194.90
|
|
|||||
19-090-768
|
Medique
50601 |
600 Drops |
Case for $77.60
|
|
|||||
Description
- Each tablet contains: Menthol 7.6mg
Specifications
Cough Drops | |
Cherry | |
Cherry flavor, corn syrup, eucalyptus oil, FD&C red #40, sucrose | |
59°F to 86°F (15°C to 30°C) |
Red | |
For relief from throat irritation and coughs and to clear nasal passages | |
12 years and older |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title