Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MediLite™ Centrifuge Available on GSA/VA Contract for Federal Government customers only.

Perform routine low-speed applications such as the separation of blood and urine samples with the Thermo Scientific? MediLite? Centrifuge.

Manufacturer:  Thermo Scientific™ 004580F

 View more versions of this product

Catalog No. 05-375-92

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Perform routine low-speed applications such as the separation of blood and urine samples with the Thermo Scientific™ MediLite™ Centrifuge, designed for complete operator protection within budget-minded labs.

Features:

  • Compact design saves bench space
  • Accommodates sealed tubes for aerosol containment
  • Offers integral 30-min. timer with HOLD mode
  • Provides power interrupt if lid is opened during a run
  • Powered by a maintenance-free brushless motor

MediLite with 6-Place Rotor:

  • Capacity: 90mL (6 x 15mL)
  • Max. Tube O.D. x L: 16 x 125mm

MediLite with 12-Place Rotor:

  • Capacity: 120mL (12 x 10mL)
  • Max. Tube O.D. x L: 16 x 100mm

120V 60Hz Models:

  • Fixed Speed: 3100rpm
  • Fixed RCF: 1,228 x g

240V 50Hz Models:

  • Fixed Speed: 2700rpm
  • Fixed RCF: 920 x g

Ordering Information:

Replacement rotors (6-place, 474300F; 12-place, 476200F) and 10mL sealed Aeroshield™ carriers (020870F) are available separately.

Includes:

45° Rotor (6- or 12-place) and standard tube shields.

Compatible with:

Sealed Aeroshields hold tubes up to 10mL (16 x 100mm). With a threaded, screw cap design and o-ring closure they provide full aerosol containment. The transparent cap allows visual tube inspection for breakage without opening the seal. Aeroshields may be autoclaved and decontaminated with bleach.

Recommended for:

Blood Component Separations in blood collection tubes

Description & Specifications

Specifications

12 x 10mL
60Hz
9.5 in.
14.75 in.
16 lb.
~65dBA
9.5 in.
CE
Medilite Centrifuge
120V 60Hz
No
120V
24.1cm
37.5cm
7.2kg
0 to 30 min. plus HOLD
24.1cm
12-place Rotor
14.75 x 9.5 x 9.5 in. (37.5 x 24.1 x 24.1cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit