Thermo Scientific™ MediLite™ Centrifuge Available on GSA/VA Contract for Federal Government customers only.

Perform routine low-speed applications such as the separation of blood and urine samples with the Thermo Scientific™ MediLite™ Centrifuge.

Manufacturer: Thermo Scientific™ 004480F

 View more versions of this product

Catalog No. 05-375-90

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 6 x 15mL
    Net Weight (English) 16 lb.
    Width (English) Exterior 9.5 in.
    Electrical Requirements 120V 60Hz
    Hertz 60Hz
    Voltage 120V
    Height (Metric) Exterior 24.1cm
    Length (English) Exterior 14.75 in.
    Length (Metric) Exterior 37.5cm
    Width (Metric) Exterior 24.1cm
    Certifications/Compliance CE
    Includes 6-place Rotor
    Description Medilite Centrifuge
    Refrigerated No
    Noise Level ~65dBA
    Timer 0 to 30 min. plus HOLD
    Dimensions (L x W x H) Exterior 14.75 x 9.5 x 9.5 in. (37.5 x 24.1 x 24.1cm)
    Net Weight (Metric) 7.2kg
    Height (English) Exterior 9.5 in.

    Perform routine low-speed applications such as the separation of blood and urine samples with the Thermo Scientific™ MediLite™ Centrifuge, designed for complete operator protection within budget-minded labs.

    Features:

    • Compact design saves bench space
    • Accommodates sealed tubes for aerosol containment
    • Offers integral 30-min. timer with HOLD mode
    • Provides power interrupt if lid is opened during a run
    • Powered by a maintenance-free brushless motor

    MediLite with 6-Place Rotor:

    • Capacity: 90mL (6 x 15mL)
    • Max. Tube O.D. x L: 16 x 125mm

    MediLite with 12-Place Rotor:

    • Capacity: 120mL (12 x 10mL)
    • Max. Tube O.D. x L: 16 x 100mm

    120V 60Hz Models:

    • Fixed Speed: 3100rpm
    • Fixed RCF: 1,228 x g

    240V 50Hz Models:

    • Fixed Speed: 2700rpm
    • Fixed RCF: 920 x g

    Ordering Information:

    Replacement rotors (6-place, 474300F; 12-place, 476200F) and 10mL sealed Aeroshield™ carriers (020870F) are available separately.

    Includes:

    45° Rotor (6- or 12-place) and standard tube shields.

    Compatible with:

    Sealed Aeroshields hold tubes up to 10mL (16 x 100mm). With a threaded, screw cap design and o-ring closure they provide full aerosol containment. The transparent cap allows visual tube inspection for breakage without opening the seal. Aeroshields may be autoclaved and decontaminated with bleach.

    Recommended for:

    Blood Component Separations in blood collection tubes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit