Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Fabric Chairs without Arms, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Contoured waterfall seat cushion and an adjustable back rest with lumbar support for enhanced extended-sitting comfort

 View more versions of this product

Catalog No. 14-400-185


Add to cart

Description

Description

  • Ergonomic fabric upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Fabric FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy-duty olefin fabric available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature your choice of casters or black glides on a nylon reinforced fiberglass base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Standard Lift
Blue
45.72cm
No
15 in.
48.26 to 60.96cm
Arm Pad: 9 in.
Polyurethane
Fabric Upholstered Foam
Heavy-duty 100% Olefin
17.5 in.
136kg
Arm Pad: 8.89cm
48.26cm
No arms
18 in.
Casters
Nylon-Reinforced Fiberglass
19 - 24 in.
38.1cm
Arm Pad: 22.86cm
Medium Back Chair
Desk Height
300 lb.
Arm Pad: 3.5 in.
19 in.
44.5cm
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit