Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Blue Polyurethane Chrome Chair, Standard Back Products for Science Education

Fisherbrand Medium Bench Height Blue Polyurethane Chrome Chair features industrial grade, puncture, soil, and chemical resistant seat and back. Fully adjustable for standard 36 in high counters.

$305.00 - $404.00

Specifications

Adjustable (Height) 19.5 to 27.5 in
Base Style CHROME
Capacity 300 lbs
Color BLUE
Seating Form MEDIUM
View More Specs

Products 4
Catalog Number Arm Style With Armrest With Tilt Price Quantity & Availability  
Catalog Number Arm Style With Armrest With Tilt Price Quantity & Availability  
S40467 Products for Science Education View Documents Adjustable YES NO Each for $377.00
Add to cart
 
S40470 Products for Science Education View Documents Adjustable YES YES Each for $404.00
Add to cart
 
S40473 Products for Science Education View Documents Not adjustable NO NO Each for $305.00
Add to cart
 
S40476 Products for Science Education View Documents Not adjustable NO YES Each for $330.00
Add to cart
 
Description

Description

  • Features ergonomic adjustments
  • Optional larger Back Pad for extra comfort
  • Optional 6-way adjustable arms for proper ergonomic arm placement
  • Optional 8-degree forward, 3-degreee backward locking seat tilt
  • For 36 in high work surface
  • 20 in Diameter Chrome Adjustable Foot Ring
  • Soil, Puncture, and Chemical Resistant Industrial Grade Blue Polyurethane Seat and Back
  • Non-Marring Casters or Stationary Glides
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, lifetime on pneumatic cylinder

Specifications

Specifications

19.5 to 27.5 in
300 lbs
MEDIUM
PNEUMATIC
YES
CHROME
BLUE
MEDIUM BENCH
POLYURETHANE
NO
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit