Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and ESD Casters in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and self-braking casters, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
44 lb. | |
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
21.5 to 29 in. | |
Standard | |
Yes | |
136 kg | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
Yes | |
Yes | |
No | |
Polyurethane foam, heavy-duty ESD fabric | |
Polished Cast Aluminum | |
300 lb. | |
Medium Bench Height | |
Blue | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
ANSI/ESD-STM-12.1-2006 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction