Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Class 100 Chrome and Polyurethane Blue Clean Room Chair with Adjustable Arms, Medium Back Products for Science Education

Fisherbrand Medium Bench Height Class 100 Clean Room Chair features industrial grade, puncture, soil, and chemical resistant polyurethane seat and back. Fully adjustable for standard 36 in counters.

$415.00 - $444.00

Specifications

Adjustable (Height) 19.5 to 27.5 in
Arm Style ADJUSTABLE
Base Style CHROME
Capacity 300 lbs
Lift Type PNEUMATIC
View More Specs

Products 4
Catalog Number With Casters With Tilt Price Quantity & Availability  
Catalog Number With Casters With Tilt Price Quantity & Availability  
S41208 Products for Science Education View Documents YES NO Each for $415.00
Add to cart
 
S41209 Products for Science Education View Documents NO NO Each for $415.00
Add to cart
 
S41212 Products for Science Education View Documents YES YES Each for $444.00
Add to cart
 
S41213 Products for Science Education View Documents NO YES Each for $444.00
Add to cart
 
Description

Description

  • Features ergonomic adjustments
  • Optional Larger Back Pad for extra comfort
  • Optional 6-way adjustable arms for proper ergonomic arm placement
  • For 36 in high work surface
  • 20-Inch diameter chrome foot ring
  • Suitable for Class 100 (ISO Class 5) Clean Rooms
  • Blue, Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Non-Marring Casters or Stationary Glides

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, 5-year on upholstery, Lifetime on the pneumatic lift

Specifications

Specifications

19.5 to 27.5 in
CHROME
PNEUMATIC
YES
NO
MEDIUM
ADJUSTABLE
300 lbs
POLYURETHANE
YES
BLUE
MEIDUM BENCH
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit