Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Class 100 Chrome and Polyurethane Blue Clean Room Chair with Adjustable Arms, Standard Back Products for Science Education

Fisherbrand Medium Bench Height Class 100 Chrome and Polyurethane Blue Clean Room Chair with Adjustable Arms features industrial grade, puncture, soil, and chemical resistant seat and back. Fully adjustable for standard 36 in counters.

$375.00 - $403.00

Specifications

Adjustable (Height) 19.5 to 27.5 in
Base Style CHROME
Capacity 300 lbs
Lift Type PNEUMATIC
Material POLYURETHANE
View More Specs

Products 4
Catalog Number With Tilt With Casters Price Quantity & Availability  
Catalog Number With Tilt With Casters Price Quantity & Availability  
S41447 Products for Science Education View Documents YES YES Each for $403.00
Add to cart
 
S41449 Products for Science Education View Documents YES NO Each for $403.00
Add to cart
 
S41457 Products for Science Education View Documents NO YES Each for $375.00
Add to cart
 
S41458 Products for Science Education View Documents NO NO Each for $375.00
Add to cart
 
Description

Description

  • Features ergonomic adjustments
  • OptionalLarger Back Pad for extra comfort
  • Optional 6-way adjustable arms for proper ergonomic arm placement
  • Optional 8-degree forward, 3-degreee backward locking seat tilt
  • For 36 in high work surface
  • Suitable for Class 100 (ISO Class 5) Clean Rooms
  • Blue, Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Non-Marring Casters or Stationary Glides
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, 5-year on upholstery, Lifetime on the pneumatic lift

Specifications

Specifications

19.5 to 27.5 in
300 lbs
POLYURETHANE
YES
MEDIUM
CHROME
PNEUMATIC
YES
NO
MEDIUM BENCH
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit