Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR Chair - Med Bench Height with Med Back, Adj Arms, Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, arms, and stationary glides. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Chair | |
No | |
No | |
21.5 to 29 in. | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Class 100/ISO Class 5 | |
45 lb. | |
300 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
Vinyl |
Standard | |
Yes | |
Round tube chrome foot ring with internal lock | |
Dark Blue | |
Yes | |
Polished Cast Aluminum | |
Yes | |
136 kg | |
Medium Bench Height | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction