Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Large Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Large Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.
Description
- Large Back
- Recommended for 32-36 in. work surfaces
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
No | |
300 lb. | |
Yes | |
136 kg | |
Medium Bench Height | |
20 in. | |
Dark Blue | |
Polished Cast Aluminum | |
Standard |
Yes | |
Yes | |
Yes | |
35 lb. | |
No | |
Round tube chrome foot ring with internal lock | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
21.5 to 29 in. | |
Class 100/ISO Class 5 | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction