Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Harvard Apparatus™ Medium Nylon Clamps

$78.00 - $109.00

Specifications

Temperature (English) Resistant 430°F
Temperature (Metric) Resistant 221°C
Size Medium
For Use With (Equipment) BTX Harvard Apparatus
Material Nylon
View More Specs

Products 2
Catalog Number Mfr. No. Includes Color Price Quantity & Availability  
Catalog Number Mfr. No. Includes Color Price Quantity & Availability  
05-886-8
View Documents
Harvard Apparatus™
53 2106W
Extension stem White
Each for $109.00
N/A
05-886-6
View Documents
Harvard Apparatus™
53 2105W
Male connector White
Each for $78.00
N/A
Description

Description

One moving jaw. Open to 1 3/4 in. (45mm). Close completely. Made of strong, lightweight nylon reinforced with glass fiber. Resist most chemicals, particularly salt solutions and solvents. Heat resistant to 221°C (430°F). Extension stem is 3/8 in. diameter (9.5mm) and 6 in. long (150mm). Choose red or white; integral color won't peel or flake.

Specifications

Specifications

430°F
Medium
Nylon
221°C
BTX Harvard Apparatus
Stronghold Clamp
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit