Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Medium Self-Laminating Blank Tags

Prevent your text from smearing or smudging in some of the harshest environments. Brady™ Medium Self-Laminating Blank Tags are durable one-sided tags with a write-on area that accepts most marking pens.

$42.66 - $70.44

Specifications

Material Polyester
Includes (25) nylon fasteners
Shape Rectangle
Quantity 25/Pack
View More Specs

Products 5
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
19-112-945
View Documents
Brady™
101997
White 2 in. x 4 in.
Pack of 25 for $70.44
Add to cart
 
19-112-947
View Documents
Brady™
102002
Orange 2 in. x 4 in.
Pack of 25 for $42.66
Add to cart
 
19-112-946
View Documents
Brady™
101998
Yellow 2 in. x 4 in.
Pack of 25 for $70.44
Add to cart
 
19-112-948
View Documents
Brady™
102006
Green 3 in. x 3 in.
Pack of 25 for $47.96
Add to cart
 
19-112-949
View Documents
Brady™
102008
Orange 3 in. x 3 in.
Pack of 25 for $47.96
Add to cart
 
Description

Description

  • Polyester tags provide identification solutions for almost any environment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor or outdoor use
  • Tags are water-resistant
Specifications

Specifications

Polyester
(25) nylon fasteners
Rectangle
25/Pack
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit