Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ ACCUtouch™ Vinyl Gloves
Click to view available options
Size:
Medium
Description
- Improved tactile sensitivity and durability
- Made of clear vinyl
- Beaded cuff
- 24.13cm (9.5 in.) length
- Powder free
- Latex free
Specifications
Certifications/Compliance (Europe) | EN ISO 13485 by BSI, EN 455-1, -2, -3. |
Chemotherapeutic Rated | No |
Applications | Healthcare |
Color | Clear |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 5.9 mil |
Finger Thickness (Metric) | 0.14 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction