Medline™ AloeTouch™ Ultra Vinyl Exam Gloves

Freeze-dried aloe lining and enhanced inner coating moisturizes hands

Manufacturer: Medline Industries MDS195076

 View more versions of this product

Catalog No. 23-667-202C

  Check Availability
Add to Cart

    Specifications

    Exterior Finish Smooth
    Glove Cuff Style Beaded
    Length (English) 9 in.
    Latex Free Yes
    Length (Metric) 23cm
    Material Vinyl
    Powdered No
    Size Large
    Sterile No
    Thickness 5.5mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit