Learn More
Thermo Scientific MegaPure Still
Provides your classroom with biologically pure, pyrogen-free water.
$1184.00 - $1357.00
Specifications
Capacity | 47.3 oz., 1.4L |
---|---|
Certifications/Compliance | UL, CSA |
For Use With (Application) | Provides classroom with biologically pure, pyrogen-free water |
Includes | 6L Storage bottle |
Voltage | 110 V |
Includes: 6L storage bottle
Description
- 1.4L/hr. capacity still
- Enclosed in a baked epoxy-painted aluminum cabinet with a removable cover that allows easy access to components
- Electrical cords and drain lines are recessed in cabinet
- Can be conveniently bench- or wall-mounted
- Automatic feed water shutoff
- High-temperature cutoff switch shuts off power to avoid overheating
Order Info
Dimensions: 34 x 18 x 9.75 ft. (86.4 x 45.7 x 24.8cm). Shipping weight: 39 lb. (17.7kg). Shipped fully assembled: simply insert Vycom heating element, attach the water feed and drain line, and plug the still into a 120V electrical outlet.
Compliance
UL and CSA listed.
Specifications
47.3 oz., 1.4L | |
Provides classroom with biologically pure, pyrogen-free water | |
110 V |
UL, CSA | |
6L Storage bottle |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.