Learn More
Meiosis and Mitosis Chart
$27.89 - $29.00
Specifications
Classification | Science |
---|---|
Height (English) | 23.5 in. |
Height (Metric) | 59.6cm |
Includes | Pictomicrographs of plant and animal cells, stylized drawings |
Width (English) | 18.5 in. |
Description
Meiosis Chart. This chart shows meiosis (reduction division) with nine photomicrographs of lily pollen. Stylized drawings illustrate the process. Each of the phases is explained.
Mitosis Chart. Shows mitosis (nuclear division) with photomicrographs of plant (onion root tip) and animal (whitefish blastodisc) cells, and with stylized drawings.
Order Info
Dimensions 23-1/2 x 18-1/2 in..
Specifications
Science | |
59.6cm | |
18.5 in. |
23.5 in. | |
Pictomicrographs of plant and animal cells, stylized drawings | |
46.99cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.