Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ MeisterHand™ Crile-Wood Needle Holders
- Serrated jaws
- Non-glare matte finish
$264.00 - $562.00
Specifications
Product Type | Crile Wood Needle Holder |
---|---|
Finish | Non-glare Matte |
Style | Serrated |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
12-460-729
|
Integra™ Miltex™
MH850 |
6 in. | 15.24 cm | Stainless Steel |
Each for $264.00
|
|
|||
12-460-730
|
Integra™ Miltex™
MH851TC |
7 in. | 17.8 cm | Tungsten Carbide |
Each for $562.00
|
|
|||
Specifications
Crile Wood Needle Holder | |
Non-glare Matte | |
Serrated |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title