Integra™ Miltex™ MeisterHand™ Ribbon Retractors

Stainless-steel

Manufacturer: Integra™ Miltex™ MH11140

 View more versions of this product

Catalog No. 12-460-586

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 33cm
    Material Stainless Steel
    Width (Metric) 2cm
    Surface Coating Matte
    Product Type Ribbon Retractor
    Grade Standard
    Length (English) 13 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit