Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Menhaden Oil Diet, High, Powder
Menhaden oil diet. Contains AIN-76, casein, menhaden oil and mineral and vitamin mix.
Supplier: MP Biomedicals 0296019450
Description
Special procedures are required for the proper preparation of menhaden oil diets since these polyunsaturated oils rapidly oxidize upon exposure to air. Under normal conditions, an unacceptable level of oxidation occurs after just three days of exposure to the atmosphere. In order to minimize oxidation, MP Biomedicals packages the diets under nitrogen in sealed bags. It is recommended that these diets be kept frozen and accordingly, the products are shipped on dry ice.Specifications
Autoclavable | |
Yes | |
50 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction