Mercedes Medical™ Glass Coverslips

Available in different shapes, thickness and sizes

Manufacturer: MERCEDES MEDICAL MER R2250

 View more versions of this product

Catalog No. 15-183-93

  Check Availability
Add to Cart

    Specifications

    Product Type Coverslips
    Thickness 1.0mm
    Shape Rectangular
    Length (Metric) 22mm
    Width (Metric) 50mm
    Thickness (Metric) 1mm
    For Use With Leica™ recommended
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit