Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ross Healthcare Mercury Spill Kit
Offers complete vapor suppression and mercury containment.
Specifications
For Use With (Application) | For mercury spill containment |
---|
Includes:
- Mercury aspirator
- Mercon spray, 8.5 oz. (250mL)
- Mercontainer waste storage container
- Merconvap liquid decontaminate, 8.5 oz. (250mL)
- Pair of safety goggles
- Two pairs of nitrile gloves
- Two disposal bags
- Two mercury waste labels
- Storage box with plastic handle
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S41269
![]() ![]() |
Ross Healthcare
20MASP/EMD |
Mercury Aspirator Tool | N/A | N/A | |||||
Please call customer service for current pricing.
1-800-766-7000 |
|||||||||
Description
- For small mercury spills from thermometers, manometers and other instruments
- Mercon spray reduces airborne mercury vapor prior to cleanup
- Merconvap treats surfaces after removal of mercury
Specifications
For mercury spill containment |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title