Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meridian Bioscience Para-Pak ULTRA Stool Transport and Filtration System
Incorporates transportation and filtration into a single vial
$1251.00 - $1504.00
Specifications
Certifications/Compliance | CE |
---|---|
Includes | Protective spork/filtration cap, Squeezable collection vial, 2 vials of surfactant |
Quantity | 120 Case |
Storage Requirements | 20 to 30°C |
Type | Stool |
Catalog Number | Mfr. No. | Product Type | Shelf Life | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Shelf Life | Price | Quantity & Availability | ||||
14-910-146
|
Meridian Bioscience
381012 |
Zn-PVA/Ultra 1-vial Stool Transport System | 2 Year(s) |
Case of 120 for $1,504.00
|
|
14-910-145
|
Meridian Bioscience
980212 |
Ultra SAF 1-vial Stool Transport System | 3 Year(s) |
Case of 120 for $1,251.00
|
|
14-910-147
|
Meridian Bioscience
980412 |
Ultra 1-vial Stool Transport System | 2 Year(s) |
Case of 120 for $1,265.00
|
|
Description
- Self-contained system minimizes user contamination
- Features a protective spork/filtration cap designed for optimal positioning within the collection vial
- Protective cap can only be removed from the collection vial with a provided key
- Adaptable cap accepts either a 15mL or 50mL conical centrifuge/processing tube
- Squeezable collection vial expedites specimen filtration
- Supplied as one- or two-vial kits which contain vials of specific fixatives/preservatives or clean vials
- Two vials of surfactant included with each case
- For fixative descriptions, see Para-Pak Parasitology Transport Systems
Specifications
CE | |
120 Case | |
Stool |
Protective spork/filtration cap, Squeezable collection vial, 2 vials of surfactant | |
20 to 30°C |
Safety and Handling
ShelfLife : 2 Year(s)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title