Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Mesh Pants
Ultra-Cool 100% polyester mesh pants
Manufacturer: Kishigo 3108LXL
Description
- Ultra-Cool 100% polyester mesh
- Drawstring waist with elastic back
- Elastic bottom cuffs
- 2 in. wide reflective material
- Left and right side pocket access slits
Compliance
Meets ANSI 107 Class E standards.
Specifications
Lime | |
Polyester | |
Elastic bottom cuffs | |
ANSI 107 Class 3, Class E | |
Unisex |
2 | |
Large/X-Large | |
Mesh Pant | |
5-needle overlap seam |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title