Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Metal Activity Table
Fixed legs with 1 x 2 in. apron frame.
Supplier: Diversified Spaces™ X760LBB
Description
- Fixed legs
- Black color
- 1.25 in. square legs
Specifications
Metal Activity Table | |
Fixed legs | |
Plastic laminate | |
24 x 60 x 30 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction